Metal valve 42MS15.7
TYRVLVE-MET-V3212-HO15,7-42MM
Art.-no. 087980 09
EAN 4050641503688
Register now and access more than 125,000 products
Tightening torque: 4-6 Nm
Datasheets(X)
Suitable for 15° tapered rims with 15.7 mm valve aperture
![]() | |
Type description | 42MS15.7 |
Comparison number | ETRTO V3.21.2 |
Length (L) | 42 mm |
Corresponds to original spare part number | Michelin 501 |
Material | Brass |
Surface | Plain |
