Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metal valve 90MS9.7/30-27

Metal valve 90MS9.7/30-27
TYRVLVE-V3204-MET-HO9,7-60MM

Art.-no. 087980 02

EAN 4050641504258

Individual price display after login
Metal valve 90MS9.7/30-27

Art.-no. 087980 02

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For tubeless commercial vehicle and bus tyres

Tightening torque: 12-15 Nm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for 15° drop centre rims with 9.7 (+ 0.3) mm valve aperture

Type description

90MS9.7/30-27

Comparison number

V3.20.4

Length (L)

30 mm

Length (bent length) (B)

60 mm

Bending angle

27 Degree

Corresponds to original spare part number

Michelin 1485

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information