Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metallic surface aluminium spray

Metallic surface aluminium spray
ALUSPR-400ML

Art.-no. 0893105

EAN 4045989876075

Individual price display after login
Metallic surface aluminium spray

Art.-no. 0893105

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Adherent

  • Quick to dry
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

99.5% pure aluminium lasting protection and optical enhancement for rims, truck bodies, air-conditioning and ventilation systems. Cathodic lasting rust protection for all metallic surfaces. Can also be used for wood, plastic, ceramic, glass etc.

Chemical basis

Synthetic resin dispersion

Contents

400 ml

Colour

Silver coloured

Weight of content

297 g

Coating thickness

10 µm

Curing time

6 h

Dry layer thickness (first back-and-forth motion)

6 µm

Fully hardening/curing conditions

20°C and 50% relative humidity

Density

1.12 g/cm³

Min./max. dust-drying time

5-10 min

Min. dust-drying time

5 min

Max. dust-drying time

10 min

Conditions for dust-drying time

at 20°C

Min./max. grip strength

5 min-10 min

Min. grip strength

5 min

Max. grip strength

10 min

Grip strength conditions

at 20°C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

frost-free storage area, no exposure to sunlight

Min. flashing point

-42 °C

Recoatable/Can be painted over

Yes, after 4-6 hours

Cross-cut test

MAN 0-1

Cross-cut test conditions

in accordance with DIN 53151

Spot weldable

Yes

Substrates with good adhesion

Wood, Plastic, Metal, Cardboard, Polycarbonate, Polystyrene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information