Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Microactive cover for POWER rim brush

MICROACTICOV-F.RIMBRSH-POWER

Art.-no. 0891350222

EAN 4068362249822

Individual price display after login
Microactive cover for POWER rim brush

Art.-no. 0891350222

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to replace - for long-lasting sparkling clean results.
  • Made from 60 % recycled polyester - sustainable and effective

  • Made in Germany

  • A high-quality weaving process creates an ultra-soft microfibre with extra-long fibres - reliably protects sensitive rim surfaces from scratches and removes even stubborn brake dust and road dirt

  • The microactive cover can be washed at 60 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Microactive cover for our POWER rim brush art. no. 0891350221.

  • Easy to replace, suitable for all types of rims - whether painted, polished, with high-gloss finish, powder-coated, made of aluminium or forged material.

Length x width x height

210 x 80 x 10 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
POWER rim brush

RIMBRSH-POWER-MICROACTICOV

Sparkling clean results without scratches - safe for all rim surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information