Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Milling template set

Milling template set, plastic
MILTEMPLT-SET-F.WOCON

Art.-no. 0681352300

EAN 4046778023083

Individual price display after login
Milling template set

Art.-no. 0681352300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Milling template and four template inserts for quick, precise pre-fabrication of 14 mm recess for concealed beam connectors.

Easy to use and very robust


Material: plastic

Notice

A suitable milling cutter with stop (art. no. 0612 208 203) must be used to prevent the template being damaged during milling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Milling aid for creating recesses for concealed beam connectors.

Instructions
  • Select the template insert (90 mm, 125 mm, 150 mm or 190 mm) and insert into the template carrier. Fix insert using metric screws.

  • Mark the milling position on the main beam

  • Place the template on the main beam, align it and fix in place using 2 ASSY countersunk head screws, d = 5 mm

  • Set the router to a milling depth of 14 mm

  • Mill the recess

  • Remove the milling template

Material

Plastic

Width

233 mm

Length

271 mm

Thickness

20 mm

Number of holes

2 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Flush milling cutter for wood with ball bearing above

CTR-SL-TC-S8-20X60MM

For flush milling and copying templates with spacing ring above in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information