Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mini articulated LED hand-held light

Cordless LED Mini hand-held lamp foldable
LAMP-CORDL-LED-MINI-FLDA-USB-C

Art.-no. 0827940610

EAN 4065746529310

Individual price display after login
Mini articulated LED hand-held light

Art.-no. 0827940610

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Articulated magnetic LED hand-held light, compact version
  • Compact and ergonomic design

  • Non-slip two-component coating

  • Eight SMD LEDs for the hand-held light function and one SMD LED for the torch function

  • Very wide illumination area

  • Equipped with a torch function for illumination of a precise point

  • Powerful magnets on the base and rear

  • Foldable: angle adjustable up to 150°

  • Rear attachment hook

  • Li-ion polymer battery

  • Battery charge status indicated by LED bars

  • With USB-C connection

  • Scope of delivery: light, USB-C cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis product is articulated for practicality. Thanks to powerful magnets, the product can be attached under a bonnet to illuminate a vehicle engine or even a sanitary pipe to illuminate dark spaces. This hand-held light can be used to illuminate a distribution board during installation work.

Luminous flux

400 lm

Luminous period

5 h

Charging time

3.5 h

IP protection class

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Connection type

USB type C

Plug type

C

Mini articulated LED hand-held light including:
Mini articulated LED hand-held light
1 x
Mini articulated LED hand-held light

LAMP-CORDL-LED-MINI-FLDA-3W/1W

Description: Articulated magnetic LED hand-held light, compact version
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information