Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mirror adhesive

Mirror adhesive
MRORADH-POLYMER-QUICKADHESIVE-290ML

Art.-no. 0890600

EAN 4045989876044

Individual price display after login
Mirror adhesive

Art.-no. 0890600

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-free adhesive for securing silver mirrors

Permanently elastic


Compensates for slight gap changes



Odourless and waterproof



Resistant to UV and ageing



Free from silicone and solvents

Notice

Consumption:


Approx. 1 cartridge per m2 with a bead thickness of 6–8 mm.



Cleaning:


  • In liquid state with LU cleaner

  • Can only be removed mechanically when hardened

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding silver mirrors according to EN 1036 DIN 1238 (for other mirrors, we recommend checking whether the adhesive attacks the mirror coating), mirrors to walls or doors and mirrored walls in shops. Adheres to surfaces such as load-bearing plaster and concrete, wood, gypsum plasterboard, particle boards and Styrofoam.



For bonding plastic mirrors (PMMA plastic mirrors)


  • ICI Perspex: Bronze, silver, gold

  • Rohm and Haas: Bronze, gold

  • Plexiglas XT: Colourless

  • Altulor plastic mirrors

  • Mounting PMMA mirrors up to 600 x 600 mm in size with the mirror adhesive can be recommended.
Instructions

Surface:


  • Walls or ceilings must be clean, dry and free from dust and grease

  • Remove loose coats of paint or debris

  • The mirror must not be adhered to a wet or damp surface.


Joining:


Mount the mirror within 5 to 10 minutes after applying the adhesive and press on firmly.



Securing:


  • Mirrors with a thickness of 2 mm and 4 mm can easily be fixed to vertical walls using just the mirror adhesive. Apply the mirror adhesive in vertical lines. Bead thickness between 6 mm and 8 mm. The distance between the lines should be 10 cm.

  • Large, vertical mirrors (thickness of 6–8 mm) and mirrors on angled walls or ceilings must also be secured mechanically.


Fixing in place:


Fix large mirrors in place for approx. 12 hours.



Back ventilation:


The back of the mirror must be back-ventilated so that the adhesive can cross-link.

Chemical basis

Silane modified polymer

Colour

Light grey (bright grey)

Density/conditions

1.4 g/cm³ / at 20°C, EN 542

Shore hardness A/conditions

30 / in accordance with DIN 53505

Max. change in volume

5 %

Continuous motion absorption

25 %

Full curing speed

3 mm/d

Min. tensile strength

0.8 N/mm²

Max. open time

15 min

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-35 to 90 °C

Silicone-free

Yes

Solvent-free

Yes

Contents

290 ml

Weight of content

406 g

Shelf life from production/conditions

12 Month / at 5°C to 30°C

Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 5
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 5
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information