Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mitre-joint bolt for furniture connector SE 15

Mitre-joint bolt for connector SE 15
MITRBLT-(F.CON-SE15)-ZN

Art.-no. 0683243638

EAN 4056807592374

Individual price display after login
Mitre-joint bolt for furniture connector SE 15

Art.-no. 0683243638

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Mitre bolt with joint for connections of 85° to 180°
  • Please refer to the table below for bore sizes (-0.5/+1 mm tolerance)
Notice

A trial mounting is recommended!

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Bolt length (L1)

94 mm

Bolt diameter

7 mm

Drill hole diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information