Mounting clip AMO® clip assortment 400 pcs
Spacer installation clip asst. AMO, 400 pieces
ASMBYCLIP-SORT-PP-60X45MM-400PCS
Art.-no. 0875604500
EAN 4062856039975
Register now and access more than 125,000 products
- Ideal as an underlay and to even out for a variety of installation and fixing tasks
- For professional load transfer and block setting during window installation
- For block setting during burglar-resistant installation of window elements
- Securing tang facilitates installation in narrow grooves
- Fixing strip ensures very precise positioning of the screw
- Lead-in chamfer makes block setting with several AMO clips child's play
- Clips made of PP solid material are robust and resilient
- Full-surface ribbed contact surface
Datasheets(X)
- For professional load transfer and block setting during window and door installation
- For block setting during burglar-resistant installation of window elements. Tested by ift Rosenheim
- Assists installation with packing and levelling, particularly for extensions and dry construction
Number of pieces in assortment/set | 400 PCS |
Width | 60 mm |
Length | 45 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units