Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Multi-bit screw attachment TBS-M

Magazine screw attachment TBS-M
SCRATTCH-MG-(TBS-M)

Art.-no. 0702051100

EAN 4056807333380

Individual price display after login
Multi-bit screw attachment TBS-M

Art.-no. 0702051100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Indispensable for all drywall builders and wherever series screw connections save time. With matching adapters and bits for drywall screwdriver S 50 TB, cordless drywall screwdriver TBS 12-A and TBS 18-A.

Tool-free adjustment of the depth stop


Quick and tool-free adjustment of the depth stop by pushing the locking screw.



Saves time with series screw connections


Suitable for collated screws



High working flexibility


Suitable for screws from 3.5 x 25 mm to 4.2 x 55 mm



Extremely handy and lightweight


No great effort required, even over longer working periods.



Can be placed in the drywall screwdriver system cases


The magazine screw attachment is supplied in a small, handy cardboard box along with adapters and bits.

Notice

When used with drywall screwdriver TBS 12-A, the bit holder must be removed beforehand.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastenings for drywall work, floor laying, redesigns, floor covering, cement panels and fencing

Magazine capacity

50 PCS

Suitable for shaft diameter

3.5 - 4.2 mm

Suitable for screw length

25 - 55 mm

Suitable for screw-head diameter

8.2 mm

Adapter diameter

23 mm

Product weight (per item)

858.000 g

Multi-bit screw attachment TBS-M including:
2 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-F.S50TBM-1/4IN-L176,5MM

Description:
PH2; 176.5 mm
Range of lengths, with colour-coding
Quantity: 2 x
2 x
E 6.3 PH bit (1/4 inch) long version

BIT-PH2-F.TBS-M-1/4IN-192MM

Description:
PH2; Length: 192 mm
For TBS-M multi-bit screw attachment
Quantity: 2 x
1 x
Adapter

SP-ADAPTER

Description:
Dry walling screwdriver TBS 18-A
Dry walling screwdriver S 50-TB
Quantity: 1 x
Adapter
1 x
Adapter

SP-ADAPTER

Description:
Dry walling screwdriver TBS 12-A
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information