Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Multifunction electrical T-handle wrench

Pen style switch cabinet key electro
SWTCHCABKEY-PEN-MULTI-ELECTRO

Art.-no. 071516 20

EAN 4046778447278

Individual price display after login
Multifunction electrical T-handle wrench

Art.-no. 071516 20

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Practical T-handle wrench for locking systems with 5/6 mm square, 9 mm triangle, 3–5 mm diameter double bit, 7–8 mm square, 1/4 inch PH2 bit

Practical folding T-handle wrench with plastic clip


For storage in a shirt or overall pocket



Various keys can be brought into position


Dual turning mechanism

Application area
Double bit for switch cabinet closures
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed for switch cabinets, windows, doors, heating systems, street lights and for screwing jobs in electrical applications, gas and water supply, air-conditioning and ventilation systems.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information