Multifunctional light cluster 24V
Multifunctional multi-chamber light, Aspöck plug
LGHT-7CHAM-MULTIFNCT-COMPACTPLUG-LEFT
Register now and access more than 125,000 products
- Double tail light assignment
Includes 24V bulbs
Datasheets(X)
![]() | |
Form | Rectangular |
Number of chambers | 7 PCS |
Mounting | Left |
Cable connection | Aspöck compact connector |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Backup lamp, Contour lamp, Rear fog lamp, Reflector, Side marker lamp, Turn signal, brake, tail lamp |
Length | 420 mm |
Width | 149 mm |
Depth | 75 mm |
Approval mark | ECE |
Included in delivery | Mounting: 2 x M8 |
Comparison number | 25-5000-511 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!