Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

NG CS-1 collated nails and gas cartridge For DIGA CS-1

Collated nails and gas cartridge NG CS-1
NL-(DIGA CS1)-FUELCELL-PULSA1000-19MM

Art.-no. 0864900019

EAN 4038898411406

Individual price display after login
NG CS-1 collated nails and gas cartridge For DIGA CS-1

Art.-no. 0864900019

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

One pack includes 1,000 nails and one gas cartridge

IBMP MPA TU Braunschweig (Germany)


Expert opinion on the fire behaviour of lightweight gypsum plasterboard partitions in accordance with DIN 4102-4: 1994-03

All tips are suitable for non-structural fittings (without technical report). Users are responsible for assessing the maximum tensile forces applied to the various fittings, which must be determined by bracket or tightening tests.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fastening U profiles in dry walling

  • Fittings in concrete, steel, masonry and wood for electrical installation work, dry walling etc.

Material of nail

Steel

Surface

Zinc plated yellow

Length of nail

19 mm

Diameter of nail

2.6 mm

Head diameter

6.3 mm

Number of nails

1000 PCS

Contents

80 ml

Container

Cartridge

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Gas cartridge for DIGA® CS-1

GASCART-(DIGA CS1)-PULSA1000

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information