Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

NG connection line

Connection line for FLB-12/24
CONLNE-(F.LGHTSTR-(FLB-12/24))-NG-50MM

Art.-no. 0976521303

EAN 4099618723544

Individual price display after login
NG connection line

Art.-no. 0976521303

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

for FLB-12 and FLB-24 LED light strips
  • For easy connecting to the LED light strip

  • Available in three lengths (50 mm, 400 mm and 700 mm)

  • Ideal for light strips with a width of 8 mm

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Transparent

Length

50 mm

Width

9.7 mm

Height

4.5 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information