Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Nexis Slide-on furniture hinge

Furniture hinge, Nexis Slide-on short
HNGE-NEXSLIDON-SCRON-SHRT-(NI)-95DGR
NEXIS SLIDE-ON

Art.-no. F016072994

EAN 4048539284436

Individual price display after login
Nexis Slide-on furniture hinge

Art.-no. F016072994

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Short concealed hinge for stud walls with narrow studs
  • Opening angle: 95°

  • Includes special mounting plate for slide-on installation

  • Mounting plate is secured using particle board screws

  • Slot height adjustment

  • Compatible with soft-close systems
Notice

Does not fit Nexis series mounting plates (special mounting plate to slide on the hinge is included in delivery)

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drilling pattern

52/5.5 mm

Automatic

Yes

Type of assembly

Screw-on

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information