Nipple screw
Steel zinc plated plastic head H with threaded tip
SCR-NPL-PLAHD-8,6-H2-(A2K)-4,1X10

Register now and access more than 125,000 products
With plastic head and thread tip
For application in plastic profiles
Direct attachment without pre-drilling
Precise screwing with tension-absorbing sub-head spherical indentation
Precise centring
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.1 mm |
Length (l1) | 10 mm |
Grip diameter (d2) | 8.6 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 7.5 mm |
Suitable for profile | Kömmerling |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Shape of tip | Plastic head and threaded tip |