Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Non-woven cloth wipe for board wiper - the necessary accessory

Board wiper fleece
BRDWPR-F.WHTEBRD-FLC

Art.-no. 0957575901

EAN 4062856487783

Individual price display after login
Non-woven cloth wipe for board wiper - the necessary accessory

Art.-no. 0957575901

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The cloth wipes for board wipers make your whiteboard ready for new presentations - place the cloth on the board wiper, dry-wipe the board and your new presentation can start.

Usability


Can be used multiple times. Replacement of the panel wiper fleece is recommended as soon as the whiteboard cannot be kept properly clean.



Application


Quick and easy changing of a single board wiper fleece. High absorption capacity



Hygiene/cleanliness


Fast, guaranteed whiteboard cleanliness.



Quality product


Made in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

A board wiper fleece is an essential accessory for the whiteboard board wiper.

Material

Fleece

Width

114 mm

Depth

57 mm

Height

1 mm

Colour

White

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

For streak-free, thorough cleaning
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information