Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Nova Pro Scala child-proof lock

Child protection Nova Pro Scala
CHILDPROT-(F.NP-SCALA)

Art.-no. F102108857

EAN 9003012749999

Individual price display after login
Nova Pro Scala child-proof lock

Art.-no. F102108857

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Concealed mounts prevent children learning how to circumvent it
  • Easy, quick installation

  • No damage to front and body

  • Can be retrofitted

  • Tool-free de-activation
Notice

Cannot be used in combination with Tipmatic.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • The child lock is installed on the right hand side of the drawer base!

  • Stop must be in the right position, see fig.

Material

Plastic

Suitable for drawer side

Nova Pro Scala

Type of assembly

Screw-on

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information