Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Nut with corrugated washer

W-0379 steel zinc plated
NUT-HEX-SPGWSH-WS8-(A4B)-M5

Art.-no. 037905
EAN 4052712312663

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

W-0379, galvanised steel, blue passivated (A4B)
  • Easy mounting. Lock washer and nut form one unit.

  • Single piece. Ordering and storage are streamlined.

  • Quicker and easier installation, especially for overhead work and in places with difficult access.

  • Large contact surfaces, better distribution of tension.

  • Better overlap for large through holes and slots.

  • Protection of workpiece surface. Prevents paint damage and corrosion.

  • Can be used at high temperatures.

  • Locking effect even under extreme conditions. Drive tension in the washer is greater than the bolt pretension.

  • Shorter tightening distance than for standard nuts, no forcing of threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Property class

8

Surface

Zinc plated

Thread type

Metric thread

Thread type x nominal diameter (D)

M5

Flange diameter (dc)

15 mm

Height (h1)

6 mm

External drive (s1)

WS8

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information