Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ORSY®BULL series 7 worktop

Worktop series 7 ORSY BULL
WRKTP-7-820X430X25MM

Art.-no. 0962330611

EAN 4045727593240

Individual price display after login
ORSY®BULL series 7 worktop

Art.-no. 0962330611

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Multiplex panel, natural beech
  • Features intelligent coupling system for locking boxes in place
Notice

Boxes not included in scope of delivery

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Series 7

Width

820 mm

Depth

430 mm

Height

25 mm

Material

Beech

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information