Oil service screwdriver insert
Oil drain plug bit, 1/2 inch
SCHRAUBENDREHER-EINSATZ 3702
Art.-no. 1952000050
EAN 4000896018918
Register now and access more than 125,000 products
- For filling and drain plug, oil pan, gearbox and differential
- Square drive 12.5 = 1⁄2"
- Chrome vanadium
- Chrome-plated surface
Datasheets(X)
Width across flats (1) | 8 mm |
Drive (2) | 1/2 inch |
Drive type (3) | Outer square |
Surface (4) | Chrome plated |
Length | 36 mm |
Product weight (per item) | 56.000 g |
Material (30) | Chrome-vanadium steel |