Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Original CNC Kitchen thread insert

Thread insert
THRINRT-STANDARD-M3X5.7MM (100 PCS)

Art.-no. 4954617303

EAN 4270002316409

Individual price display after login
Original CNC Kitchen thread insert

Art.-no. 4954617303

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
  • For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.

  • Environmentally friendly - made from precision-processed, lead- and cadmium-free brass

  • Outstanding quality - turn your 3D-printed parts into professional functional components

  • Easy to install with the soldering iron

  • All products have been tested

  • Fully REACH and RoHS compliant

  • Pilot end for easy installation

  • Can also be inserted into various resin prints

  • The melting temperature should ideally be approx. 10 °C higher than the printing temperature


Scope of delivery


  • M2-M3: 100 pieces

  • M4-M5: 50 pieces

  • M6-M10, 1/4 inch, 3/8 inch and G1/8 inch: 20 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

More details about installation, strength and additional information can be found on the CNC Kitchen YouTube channel and on the website.

Thread type x nominal diameter x pitch (d1)

M3 x 0.5

Length (l1)

5.7 mm

Diameter (dA)

4.6 mm

Nominal diameter (dN)

3 mm

Diameter 2 (d2)

4.0 mm

Min. wall thickness (Wmin)

1.6 mm

Material

Brass

Manufacturers

TwoChefs

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information