Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Oval AL Twist snap hook

Carabiner Oval twist
CARBNHOK-OVAL-ALU-TWIST

Art.-no. 0899032919

EAN 4024835981163

Individual price display after login
Oval AL Twist snap hook

Art.-no. 0899032919

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With twist-lock closure for maximum safety

Proof of performance


According to EN 362

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

EN standard

362

Max. width of mouth

20 mm

Length

108 mm

Width

58 mm

Breaking load Horizontal

7 kN

Breaking load Vertical

25 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information