Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Overshoe set 5 pieces with protective toe cap

Overshoe with protective toe cap
OVERSHOE FIBREGLASS TOE CAP 5 PACK SET

Art.-no. M437580999

EAN 4255576540603

Individual price display after login
Overshoe set 5 pieces with protective toe cap

Art.-no. M437580999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The overshoe provides reliable protection for visitors and employees. Its fibreglass toe cap prevents accidents and meets established safety standards.
  • TPU outsole does not leave streaks/marks on the floor

  • Fibreglass toe cap

  • Reusable, long service life, adjustable strap, metal-free

  • Non-slip half-sole that is oil-, petrol- and abrasion-resistant


Scope of delivery:


  • 1 x size S

  • 2 x size M

  • 2 x size L
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

One size

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information