Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ozone generator OZ 60

Ozone generator OZ 60
OZNGENER-OZ60-230V

Art.-no. 9501007028

EAN 4062856477548

Individual price display after login
Ozone generator OZ 60

Art.-no. 9501007028

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For single-dose disinfection and odour elimination in vehicle interiors

Disinfects vehicle interiors within 15-30 minutes

Notice

Inhalation of ozone is harmful for humans and should be avoided under all circumstances.

Room size Duration of treatment
Cubic metresRoomDisinfectionMild odourStrong odour
2 to 30 m3Cars, vans, truck cabs15 min45 min3 hrs
30 to 60 m3Truck cargo space, bus30 min1 hr6 hrs
60 to 30 m3Coach1 hr 3 hrs12 hrs
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Make sure that all windows and doors are closed where possible. Place the device in the centre of the room, switch it on, set the timer and press START/STOP. This starts the disinfection process; the room must be vacated immediately. After the disinfection process, ventilate the room well (for at least 20 minutes).

Length x width x height

248 x 165 x 107 mm

Weight

2.8 kg

Ozone power

6000 mg/h

Air circulation

90 m³/h

Max. power drain

70 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information