Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PCW large refuse bag - extra strong

PCW large refuse bag
REFUSBG-PCW-KHAKI-700X1100MM-25PCS

Art.-no. 0899800544

EAN 4065746553469

Individual price display after login
PCW large refuse bag - extra strong

Art.-no. 0899800544

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

PCW large refuse bag made from 100 % recycled post-consumer waste

Our extra-strong large refuse bag - sustainable, with the Blue Angel eco-label to indicate that it is particularly environmentally friendly.


  • Made from 100 % plastic material, recycled from recyclable household waste. (Post-consumer polyethylene waste) - odourless

  • A new film formulation means less material is used but the tear resistance and quality remain similar.

  • The use of innovative high-performance polymers increases elasticity and thus ensures the film has a high tear resistance with a lower weight.

  • Lightweight but stable. The recycled LDPE has high elasticity but is still extremely cut- and tear-resistant.

  • Durable bottom seam, liquid-tight.

  • Our large refuse bag has the Blue Angel eco-label. www.blauer-engel.de/uz30a/38782
Notice

Allow hot waste to cool down first.

Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Extra-strong design for various requirements and waste disposal on construction sites as well as for industrial, catering and garden waste.


Ideal for larger amounts of waste, 120 litre large refuse bag. The recycled LDPE has high elasticity but is still extremely cut- and tear-resistant. This sturdy large refuse bag is therefore particularly suitable for disposing of wet waste, industrial waste and garden waste. This large refuse bag is suitable not only for waste disposal, but also for sorting and storage in the warehouse, and as for protection against moisture and during transport.


Can be used on our cleaning paper stand with waste bag holder, art. no. 0899800606

Instructions

For a clean environment:


  • Recycled plastic requires significantly less energy than new plastic.

  • 88 % less energy consumption required to produce recycled plastic

  • Recycling reduces the burden on soil, land and water.

  • CO2 savings through innovative recycling and resource optimisation

  • Innovative high-performance polymers ensure high strength with lower weight, which in turn has a positive effect on the climate, transport costs, storage and use.

Contents

120 l

Material thickness

70 µm

Material

PCW - Post-consumer waste

Colour

Khaki

Width

700 mm

Length

1100 mm

Sustainability

Resources, Environment

Product weight (per item)

89.040 g

Number of tear-offs

25 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning paper stand

ROLLSTAND-CLNPAP-BOTTOM-MOBILE

Floor stand for cleaning paper rolls with wheels and waste bag holder
x 1 pcs
Wall-mounted roll holder for cleaning paper rolls with waste bag holder

CLNPAPHOLD-WALL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information