Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PE vapour barrier

PE vapour retarder
VAPRETRDR-PE-0,20MM

Art.-no. 0681000165

EAN 4053479521084

Individual price display after login
PE vapour barrier

Art.-no. 0681000165

Individual price display after login
Quantity
PU
x 100 m2

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

PE vapour retarder/vapour barrier for use with screed.

Fire protection class E (formerly B2)

Notice

This vapour retarder is not stabilised against UV rays. This must be taken into consideration during storage, processing and while in use. When bonding the joints and connections, all grease, stresses and dust must be removed from the adhesive surfaces (e.g. with art. no.0899800880).


For production reasons, deposits such as release agents may be found on the PE vapour retarders.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Only for full-surface application on a compression-proof surface.

Coating weight per m²

188 g

Length of roll

25 m

Roll width

1 m

Area

100 m²

Number of rolls per pallet

46 PCS

Material

PE - Polyethylene

Min./max. temperature resistance

80 to -40 °C

Stretch capacity

250 %

Colour

Blue

Width

4 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-310ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information