Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PL 502 FS door handle

Short plate fitting AL 502 FS
DH-PLA-PL502/FS-SP-CK-BLACK

Art.-no. 0687121502

EAN 4053479298955

Individual price display after login
PL 502 FS door handle

Art.-no. 0687121502

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fire protection tested, meets the valid requirements for fire protection and escape doors
  • The handle and base rosette are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the escutcheon
Notice

Door handles include an unattached square solid spindle or handle/knob spindle ■ 9 mm with M8 thread.


The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For public areas, e.g. fire doors, panic doors and smoke protection doors

Suitable for

Fire protection doors, Smoke protection doors

Shape of door handle

U

Fitting version

Handle/handle

Fire protection certified

Yes

Punched-hole

PC

Material

PA - Polyamide

Colour

Black

Colour of door handle

Black

Suitable for min./max. door thickness

40-65 mm

Distance (from handle to lock)

72 mm

Square size

9 mm

DIN direction

DIN R/L

Standards

EN 1906, EN 179, DIN 18273

Utilisation category

Class 4

Environmental Product Declaration

Yes

Bearing Technology

Door handle, fixed, With plastic bearing

Insertion depth

37 mm

Handle length

143 mm

Handle diameter

23 mm

Door handle mount diameter

17.8 mm

Cam diameter

8 mm

Hole distance

90.5 mm

Door-plate width

45 mm

Door-plate length

170 mm

Label thickness

8 mm

Classification key according to DIN EN 1906: 2012-12
4 7 - W1 1 4 0 U

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information