PSA ring bolt
Ring bolt PSA
SCR-RG-LNG-PSA-EN795-1P-M12
Art.-no. 516212912
EAN 4054458652348
Register now and access more than 125,000 products
- For use as an attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362
- The attachment system is designed so that it can only be screwed on with the special wrench supplied
- Washers and nuts are included in the scope of delivery
- If the attachment has fallen to the ground or if there are doubts about its suitability for use, it must be exchanged immediately
- The attachment system may never be used with screw lengths that prevent attachment in accordance with the standards
- Use jam nuts with a strength class of at least 10
- The clearance hole of the load-bearing component that the attachment point is fixed to must be vertical to the contact surface, and in terms of diameter, a maximum of 2 mm larger than the nominal diameter of the screw being used
- It is recommended to use a sufficiently large washer in accordance with DIN 6340 under the hexagonal nut
- Tighten the attachment system until it lies fully on the contact surface
Certified according to standard EN-795-0426
Datasheets(X)
![]() | |
People load-carrying capacity | 1 |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M12 |
Length (l) | 150 mm |
Thread length (metric thread) (l1) | 150 mm |
Height (h1) | 53.5 mm |
Ring height (b1) | 11 mm |
Ring thickness (s1) | 11 mm |
Internal diameter (d2) | 34 mm |
Outer diameter (d3) | 56 mm |
Diameter of contact surface (d4) | 44 mm |
Max. torque | 28 Nm |
Product weight (per item) | 600.000 g |
