Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PU pneumatic hose set

PU pneumatic hose set fitted with series 2000
PNHOSE-KIT-SR-S2000-ID8,0MM-L10M-3PCS

Art.-no. 0699943811

EAN 4049557345802

Individual price display after login
PU pneumatic hose set

Art.-no. 0699943811

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Straight, with fittings

Increased working comfort and wider range of applications


Compressed-air hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



Cost saving and up to 10x longer service life than PVC hoses


High friction resistance, robust fabric lining, and excellent resistance to oil, petrol, dirt and UV radiation. Temperature range of –20°C to +60°C.



Up to four times higher safety factor for the user


Maximum operating pressure at 16 bar.

Notice

Not suitable for painting work. Not suitable for particularly moist environments and for use with water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. operating pressure

16 bar

Inner hose diameter

8 mm

Outer diameter of hose

12 mm

Length

10 m

PU pneumatic hose set including:
1 x
Quick-action coupling with comfort connection series 2000 for Würth PU hoses

CUPL-QCKACTION-PN-2000-8X12MM

Description:
Suitable for hose internal diameter: 8.0 mm
Quantity: 1 x
1 x
Plugin nipple comfort connection series 2000 for Würth PU hoses

NPL-PN-2000-8X12MM

Description:
Suitable for hose internal diameter: 8.0 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information