PUR adhesive PUR
GLU-PUR-BROWN-1KG
Register now and access more than 125,000 products
Datasheets(X)
- For bonding parts in window and door manufacturing
- For bonding stairs, handrails and railings
- For bonding terrace and fence parts
- For bonding garden and bathroom furniture
- For bonding wooden parts made of softwood, hardwood, exotic wood and wooden materials
- For bonding wooden parts to MDF board
- For bonding different types of outdoor parts
- For bonding mineral building boards
- For bonding ceramic parts
- For bonding wooden parts with concrete, insulation boards, plastics and metal.
Weight of content | 890 g |
Chemical basis | Polyurethane |
Density | 1.18 g/cm³ |
Colour | Brown |
Min. proportion of solids | 99 % |
Min. film forming temperature | 5 °C |
Viscosity | 9800 mPas |
Viscosity conditions | at 23°C |
Stress group | D4 |
Min./max. wood moisture | 5-14 % |
Conditions for open time | at 23°C |
Min. pressing pressure | 0.8 N/mm² |
Min./max. temperature resistance of the hardened material | -40 to 140 °C |
Min./max. processing temperature | 10 to 30 °C |
Max. application quantity in surface bonding | 250 g/m² |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 20°C |
Contents | 750 ml |