Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PVC Plus anti-fatigue mat

Anti-fatigue mat PVC Plus
FLRMAT-PVC-PLUS-BLACK-60X90CM

Art.-no. 0957590120

EAN 4058794199338

Individual price display after login
PVC Plus anti-fatigue mat

Art.-no. 0957590120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

2-layer floor mat for medium to heavy-duty applications at dry workstations.

The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.



Mat made from closed-cell PVC foam with asphalt surface


  • Wear-resistant, hardened surface

  • Bevelled edges reduce the risk of tripping

  • Slip resistance R10 in accordance with EN13552
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Cutting dimensions

Length x width x thickness

900 x 600 x 12.5 mm

Colour

Black

Material

PVC - Polyvinyl chloride

Ergonomics (points system)

4 of 5 points

Slip resistance (points system)

2 of 5 points

Wear resistance (points system)

4 of 5 points

Min./max. temperature resistance

0 to 60 °C

Product weight (per item)

2000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information