Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

PVC barrier post for plastic chain

POST-PVC-(LEG-FILLABLE)-RED/WHITE

Art.-no. 089961410

EAN 4061975571861

Individual price display after login
PVC barrier post for plastic chain

Art.-no. 089961410

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Post consists of 7 yellow and black interlocking elements

  • Plastic base with plug for post to make it heavier by filling with water or sand to increase stability
Notice

Product not suitable for road use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

870 mm

Material

PVC - Polyvinyl chloride

Colour

Red/white (base material)

Base plate shape

Octagonal

Base plate length x base plate width

280 x 280 mm

Base plate weight

323 g

Product weight (per item)

535.000 g

Diameter

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information