Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PVC pneumatic hose

PVC pneumatic hose
PNHOSE-KIT-SR-ID13,0MM-L10M-1/4ET

Art.-no. 0699921314
EAN 4046777726589

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications

High operating comfort and a wide range of application possibilities


Low weight



Reduced risk of injury


Kits are pressed with sleeves. As a result, there are no protruding parts as with conventional hose clamps.



Ideal for use both indoors and outdoors


Highly resistant to UV rays, oil and petrol



Long life span


The surface is resistant to shocks and being stepped on

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Compressed air supply for tools, pneumatic machine control, ideal for use in the workshop and on the construction site

Inner hose diameter

13 mm

Outer diameter of hose (A)

19 mm

Length (L)

10 m

Design

With 1/4 inch external thread

Bending radius

40 mm

Min./max. temperature conditions

-15 to 65 °C

Burst pressure

64 bar

Max. operating pressure

16 bar

Colour

Blue

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information