Paint brush for water-based lacquer and paint systems
Paint brush with light bristles
FLBRSH-THICKNESS12-VOC-MIX-SZ60
Art.-no. 069365060
EAN 4050382643636
Register now and access more than 125,000 products
- Information for painters: 12. 12
- Strong mixture of synthetic fibre bristles (nylon and polyester) of the highest quality
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise trimming
- First-class finish
- High quality plastic ferrule, fully bonded
- Unpainted wood handle
Datasheets(X)
- Suitable for all types of painting and lacquering work, especially for larger surfaces, e.g. furniture, doors
- For glazes
Material of bristles | Artificial fibre bristle |
Material of long handle | Wood |
Length of bristles | 63 mm |
Width | 60 mm |