Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Paint protection film

Paint protection film, textured
PNTPROTFLM-CLEAR-0,10X10M

Art.-no. 089410010

EAN 4024835855099

Individual price display after login
Paint protection film

Art.-no. 089410010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Protects against costly damage caused to paint by dents when parking, scratches on doors and on loading edges caused by loading/unloading, as well as rust caused by stone chips.

Textured paint protection film - PVC


  • Very thick material

  • Stone chips, scratches, abrasions and the effects of bad weather. The adhesive also guarantees reliable adhesion in extreme weather conditions, for example with temperature and humidity changes

  • Metal and plastic covers

  • Triangular windows in the upper part of the bodywork and wheel arch, kick plate and door sill in the lower part of the bodywork. Loading edge, front spoiler and recessed door handle


Strength


  • Good resistance to UV rays

  • Resistant to wax, wax removers, windscreen cleaners, anti-freeze, car wash, oil, high-pressure washing, petrol


Simple self-assembly and removal with an overall thickness of 0.30 mm


  • Can be pulled without becoming deformed, including around curves and angles

  • Anti-slip and soundproofing


Simple self-assembly


Before applying, carefully clean the surface the paint needs to adhere to ensure it is free from grease and dust; remove any paint residues. Apply in a place protected from wind, dust and direct sunlight. Only adhere the Würth paint protection film when it is damp. Do not apply to freshly painted surfaces!



Easy to remove


Starting from any corner, the Würth paint protection film can be removed without tears and without leaving any residue. It is recommended that you lightly heat the corner in question with a hairdryer to facilitate its grip.

Notice

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability attributable to its use. We ensure the consistent quality of our products. Würth products are constantly being improved. We therefore reserve the right to make technical changes and further develop products at any time and without prior notice. Thickness tolerance: ± 5 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The paint protection film can be used on all painted areas (cars, lorries, buses, motorbikes etc.) that are particularly at risk, for example bumpers, bonnets, wheel caps, mud guards, footsteps etc.

Instructions

1. Cut the Würth paint protection film to the desired size. Make cuts at the licence plate lights, locks, fog lights etc. First, put tape on the licence plate hole etc., use a pen to trace the hole on the paint film, remove the paint protection film and cut the traced hole with scissors.


2. Remove the protective paper. Apply the paint protection film. The film can be pulled without becoming deformed, even around curves and corners. Use a blade to distribute it in overlapping lines, working from the inside out.

Backing material

PVC film

Adhesive base

Acrylate

Colour

Transparent

Material of cover

Adhesive-repellent paper

Foil thickness

0.30 mm

Min./max. temperature resistance

-40 to 120 °C

Max. temperature resistance

120 °C

Width

10 cm

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information