Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Paint roller with 18 mm fibres

PNTROLL-PA-PILEH18MM-W250MM

Art.-no. 0693010112

EAN 4050642679276

Individual price display after login
Paint roller with 18 mm fibres

Art.-no. 0693010112

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Hard-wearing sleeve made from very high-quality non-woven polyamide
  • Unlined

  • 18 mm pile

  • Non-deforming

  • The fibres easily regain their shape and initial volume

  • Low shedding, no matting

  • Very low splatter

  • Excellent absorption and application of paint

  • Solvent resistant

  • Extremely long lasting

  • First-class, even finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For emulsion paints offering excellent coverage and ensuring light filling

  • For smooth to slightly textured surfaces

  • For indoor and outdoor use

Width

25 cm

Roller pile height

18 mm

Outer diameter

94 mm

Internal diameter

58 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information