Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Paint stirrer S

Paint stirrer S
PNTSTIRR-S-20CM

Art.-no. 0705800022

EAN 4062856613373

Individual price display after login
Paint stirrer S

Art.-no. 0705800022

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For mixing and stirring various coating materials such as paint, clear lacquer, filler, primer etc.
  • The S-shape and integrated holes in the stirrer allow for even distribution when stirring the liquid and at the same time significantly reduce mixing times

  • Suitable for both solvent-based and water-based coating materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

2 cm

Length

20 cm

Material

Plastic

Colour

Black

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Paint mixing cup

LACMIXCP-CLEAR-385ML

For mixing and storing paint materials and stains
x 25 pcs
Paint mixing cup

LACMIXCP-CLEAR-750ML

For mixing and storing paint materials and stains
x 25 pcs
Paint mixing cup

LACMIXCP-CLEAR-1400ML

For mixing and storing paint materials and stains
x 25 pcs
Paint mixing cup

LACMIXCP-CLEAR-2300ML

For mixing and storing paint materials and stains
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information