Painters' roller
Paint roller 12 mm
PNTROLL-PA-PILEH12MM-W180MM
Art.-no. 0693010106
EAN 4050642681224
Register now and access more than 125,000 products
- Unpadded
- 12 mm pile
- Shape retaining
- Fibres have excellent refluffing properties
- Low lint, no felting
- Very low splatter
- Excellent absorption and application of paint
- Solvent-resistant
- Very long service life
- First-class, streak-free finish
Datasheets(X)
- For lightly filling, high coverage dispersion paints
- For extremely smooth surfaces
- Indoor and outdoor use
Width | 180 mm |
Roller pile height | 12 mm |
Outer diameter | 82 mm |
Internal diameter | 58 mm |