Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Panel release agent

Formwork release oil
RLSEAGNT-UNIVERSAL-METAL-25LTR

Art.-no. 089311025

EAN 4045989711642

Individual price display after login
Panel release agent

Art.-no. 089311025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use product based on special synthetic oils

Universal use



Ready to use


  • No need to add water

  • Eliminates the risk of incorrect doses of water

  • If used in the recommend doses, it does not alter the aesthetic appearance of the objects and does not cause problems for subsequent applications


High lubricity


  • With excellent releasing properties

  • Easy release

  • Preserves formwork


Without solvents


  • Non-flammable

  • Little odour

  • Easy to handle
Notice

Mix the product before use. Protect formwork treated with the product from rain. Not frost resistant



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for wood and metal formwork and for panels in the construction of large items

Instructions

The panel release agent is ready to use and must not be diluted with water. It can be applied with a brush or a spray. Spray application is recommended to avoid using an excessive amount of the product



1 l of release agent can treat 50–60 m2 of surface

Contents

25 l

Chemical basis

Synthetic oil

Density

0.862 g/cm³

Density conditions

at 15°C

Density/conditions

0.862 g/cm³ / at 15°C

Container

Canister

Min. temperature conditions

5 °C

Max. temperature conditions

40 °C

Kinematic oil basis viscosity

9.21 mm²/s

Conditions for viscosity of oil basis

at 20°C

Smell/fragrance

Characteristic

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 40°C no exposure to sunlight

Shelf life from production/conditions

24 Month / at 5°C to 40°C no exposure to sunlight

Base oil viscosity, kinematic/conditions

9.21 mm²/s / at 20°C

Product weight (per item)

21825.000 g

Weight of content

21825 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Formwork release oil sprayer

PRESSPRR-OIL-6BAR-10LTR

Corrosion-resistant, polyester-coated steel container
x 1 pcs
Chemical protective glove made from chloroprene and latex

PROTGLOV-CHEM-CHLOROPRENE/LATEX-SZ10

Cotton flocking on the inside
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information