Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Panic pin, split, 9 mm with drill hole at front and longitudinal groove

Panic pin with front-end bore
PANCPIN-F.DRFRN-ST-(ZN)-9X65X65MM

Art.-no. 0688192871

EAN 4053479335551

Individual price display after login
Panic pin, split, 9 mm with drill hole at front and longitudinal groove

Art.-no. 0688192871

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • The panic pins are split and used to connect two door handles on a panic door

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths

  • For locks with split bolt
Notice

Observe the lock position when selecting the pin lengths. Please note that the fastening screws for the fittings must also be changed when using shorter or longer panic pins. The pins are marked according to fire protection standards.

Application area

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

A grub screw with pin is used for fixing in place. This involves the pin cutting into the pin groove.

Suitable for door handle

DH A 502 FS, DH A 502 FS Click, DH A 507 FS, DH A 507 FS Click, DH A 510 FS, DH A 510 FS Click, DH A 602 FS, DH A 607 FS, DH A 610 FS, DH A 802 FS, DH A 803 FS, DH A 807 FS, DH A 810 FS, DH A 811 FS

Material

Steel

Surface

Zinc plated

Length 2 (L1)

65 mm

Length 3 (L2)

65 mm

Length (L)

130 mm

Square size

9 mm

DIN direction

DIN R/L

Standards

DIN 18273

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information