Parallel connector DIN 46341 T1
Parallel connector DIN46341 T1
PARACON-46341-(SHAPE-A)-M2,5/(1,5-2,5)
Art.-no. 0967301042
EAN 4038898074915
Register now and access more than 125,000 products
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Length (l) | 7 mm |
Diameter (d) | 2.3 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!