Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Paste and primer brush

Glue and deep-penetrating brush
BRSH-PRIM/ADH-SZ170

Art.-no. 0693008170

EAN 4065746287739

Individual price display after login
Paste and primer brush

Art.-no. 0693008170

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality brush retains shape and is supple thanks to fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell


Secure storage


  • Handy bucket hook allows brush to be easily attached to the edge of the bucket so it can drip


High surface performance


  • Thanks to the particularly strong, high-quality polyester bristles, a larger area can be painted more quickly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for simple painting work as well as for applying paste and primer

Length

170 mm

Width

70 mm

Length of bristles

72 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information