Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Perfect leather care

Leather care PERFECT
LEATHCARECOMPD-PERFECT-1LTR

Art.-no. 0890700033
EAN 4099618434884

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Maintains and protects smooth and synthetic leather
  • High-quality leather care with UV protection

  • Refreshes the leather and provides long-term protection against drying out

  • Does not affect the natural appearance of the leather and does not make it greasy or sticky. With anti-squeaking additive for a supple, soft feel

  • The grip technology with non-slip effect provides a secure hold - without sticking or leaving residues on leather parts

  • With a subtle, fresh scent
Notice

Not suitable for aniline leather or suede. Always care for contiguous areas. Do not use on hot surfaces! Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for smooth and synthetic leather for vehicle interiors, leather furniture, leather clothing etc. Also suitable for perforated leather.

Instructions

After thoroughly cleaning the leather with Perfect leather cleaner, apply the lotion evenly using an application pad and allow to dry.

Contents

1 l

Colour

Milky

Chemical basis

0 - not applicable

Density/conditions

0.01 g/cm³ / at 20°C

Shelf life from production

24 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Microfibre cloth BASIC

MICROCLTH-BASIC-GREEN-40X40CM

Microactive cloth ideal for vehicle valeting and maintenance
x 50 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information