Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Personal protection switch PRCD-S

Personal protection switch PRCD-S
SWTCH-(PRCD-S)-OPERATORPROTECTION

Art.-no. 0774600001

EAN 4024835717212

Individual price display after login
Personal protection switch PRCD-S

Art.-no. 0774600001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Portable, all-pole intermediate in-line differential-current protective device with electronic monitoring of residual current

Comprehensive personal protection, especially for construction sites



Monitors and detects protective earth conductor



Recognises external voltage



Triggers undervoltage


No uncontrolled start-up of connected devices, since these can only be reset by hand

Notice

Recommended by the relevant employer's liability insurance association in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Min./max. cable cross section

1-2.5 mm²

Nominal current

16 A

Frequency

50 Hz

Nominal residual current

30 mA

Nominal voltage

230 V/AC

IP protection class

IP 55

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information