Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Piano hinge

A2 stainless steel piano hinge
PIANOHNGE-A2-L3500MM-W25MM-H0,7MM

Art.-no. 5176053230

EAN 4056807170176

Individual price display after login
Piano hinge

Art.-no. 5176053230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Length

3500 mm

Material thickness

0.7 mm

Material of mandrel

Stainless steel A2

Width (B)

25 mm

Hole distance (L1)

64 mm

Hole distance 2 (L2)

34 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information