Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pickaxe

Pickaxe with shaft
PICKAXE-CROSS-SMALL-950MM

Art.-no. 0695945085

EAN 4046777353211

Individual price display after login
Pickaxe

Art.-no. 0695945085

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With shaft

Pick and axe with a tip and a cross-shafted, flattened axe blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of head

2200 g

Length

950 mm

Material of long handle

Ash

Length of handle

930 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information