Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pipe fastening clamp DIN 3016, shape D, A2 stainless steel, EPDM, BASIC-Line

Pipe and fastening clamp A2/EPD BASIC-line
PIPCLMP-DIN3016D-W4-B15MM-D15MM

Art.-no. 495071515

EAN 8426241420179

Individual price display after login
Pipe fastening clamp DIN 3016, shape D, A2 stainless steel, EPDM, BASIC-Line

Art.-no. 495071515

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For the easy attachment of hoses, cables and pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

15 mm

Nominal diameter (D)

15 mm

Flange hole (d1)

M6

Standards

DIN 3016

Material

Stainless steel A2, 1.4301

Surface

Plain

Material of rubber profile

EPDM

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information