Pipe rivet
DIN 7340 steel zinc plated shape B
RIV-DIN7340-B-(A2K)-8X0,75X8
Art.-no. 0924063808
EAN 4049557546674
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | B |
Nominal diameter (d1) | 8 mm |
Head diameter (d2) | 12 mm |
Head height (k1) | 1.4 mm |
Length (l1) | 8 mm |
Product weight (per item) | 1.500 g |
Wall thickness (s) | 0.75 mm |
DIN | 7340 |
