Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pistol ratchet multi-bit screwdriver, set 3 8 pieces

Pistol ratchet multi-bit screwdriver set 3
SCRDRIV-MULTIBIT-PIST-RTCH-LED-VAR3-8PCS

Art.-no. 06136403

EAN 4099618032615

Individual price display after login
Pistol ratchet multi-bit screwdriver, set 3 8 pieces

Art.-no. 06136403

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Consists of a pistol ratchet multi-bit screwdriver with LED light and 7 bits

High-performance ratchet screwdriver


  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. torque of up to 40 Nm


2-component pistol handle for optimal ergonomic working


  • Can be used as a standard screwdriver in the straight position or held as a pistol in the 60° position thanks to the adjustable handle


LED technology


  • The working area is always well lit, directly lights up the screw


Light: 2 bright LEDs, LR41 4.5 V battery



Shank: Short bit holder shank with magnet, matt chrome-plated



Tip: DIN 3126-D 6.3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

1/4 inch

Tip type

Hexagon socket

Max. torque

40 Nm

Number of teeth

45 PCS

Number of bits

7 PCS

Blade width (A1)

10 mm

Ratchet diameter (A2)

37 mm

Handle width (A3)

40 mm

Blade length (B)

25 mm

Ratchet length (C)

26 mm

Handle length (D)

113 mm

Pistol ratchet multi-bit screwdriver, set 3 8 pieces including:
0 x
Pistol grip ratchet magazine screwdriver without bits

SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY

Description: Screwdriver with magazine, 2C pistol handle, LED light and ratchet function
Quantity: 0 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
RW® bit

BIT-RW10-PINK-1/4IN-L25MM

Description:
RW10; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information